Shop All Hollow Wall Anchors
Rawlplug
Wall Anchor, 11/4" L, Steel, 100 PK
Mfr # R-X0-GPB+7-1
Zoro # G611744925
product price: $29.29
/pk 100, $0.29/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Anchor Length 11/4"
- Thread Size 13 mm
- Material Steel
- Drive Type Pozi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # R-X0-GPB+7-1
- Zoro # G611744925
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 11/4" |
Thread Size | 13 mm |
Min. Hole Depth | 11/4" |
Details
Item | Wall Anchor |
Compatible Material | Drywall |
Material | Steel |
Drive Type | Pozi |
Minimum Material Thickness | 3/8" |
Screw Type | TwinThread |
Description
Hammer-in anchor. A revolutionary fast effective and dust free method of anchoring into plasterboard eliminating the need to drill. Steel fixing for medium and heavy weights. Expanding construction of the fixing prevents spinning in the substrate. Simple removal without harming the substrate.
- •Effective and dust free method of anchoring into plasterboard, eliminating the need to drill
- •Simple removal without harming the substrate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 0.375 in Hex Wd, 0.13 in Hex Ht (11NR188)
- ZORO SELECT Binding Screw, 3/8"-16 Thd Sz, 316 Stainless Steel (Z1916)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (M01210.070.0016)
- G.L. HUYETT Clevis Pin, Std, Zinc, 0.750 In x3 In L (WWG-CLPUZ-035)
- RAWLPLUG Wall Anchor, 1-1/4" L, Nylon, 6 PK (R-S0-DRA-01D+7-1)
- RAWLPLUG Wall Anchor, 1-1/2" L, Steel, 100 PK (R-X0-SM-04038)
- RAWLPLUG Wall Anchor, 2-1/2" L, Steel, 100 PK (R-X0-SM-05065)
- RAWLPLUG Wall Anchor, 11/4" L, Steel, 25 PK (R-S0-GPB/25)
- RAWLPLUG Wall Anchor, 1" L, Polypropolyne/Recyled Timber, 40 PK (R-BIO-UNOT3/16+6-1)
- RAWLPLUG Wall Anchor, 1-1/4" L, Steel, 6 PK (R-S0-DRA-02+8-1)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 6 PK (RC-MAW35-6)
- Rawlplug Hollow Wall Anchors