Shop All Hollow Wall Anchors
Rawlplug
Wall Anchor, 1" L, Polypropolyne, 100 PK
Mfr # R-X0-UNO3/16+6-1
Zoro # G411744897
product price: $11.39
/pk 100, $0.11/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Material Masonry; Concrete; Drywall
- Anchor Length 1"
- Thread Size 13 mm
- Material Polypropolyne
- Drive Type Pozi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # R-X0-UNO3/16+6-1
- Zoro # G411744897
- Country of Origin Poland
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Thread Size | 13 mm |
Min. Hole Depth | 1" |
Details
Item | Wall Anchor |
Compatible Material | Masonry; Concrete; Drywall |
Material | Polypropolyne |
Drive Type | Pozi |
Minimum Material Thickness | 3/16" |
Screw Type | TwinThread |
Description
Truly universal anchor which fixes into any base material, solid or hollow. Reverse Expansion ensures maximum grip in while preventing spinning in the hole. Recommended for unknown substrates and exploited holes.
- •Truly universal anchor which fixes into any base material, solid or hollow
- •Recommended for unknown substrates and exploited holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #12 x 2 1/4 in, Gray Spex Steel Flat Head Phillips Drive, 250 PK (1092000)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 2-1/2 in L, 2 PK (38746)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK (35902)
- ZORO SELECT Class 9.8, Structural Bolt, Zinc & Yellow Plated Steel, 16 mm L, 50 PK (10097PK)
- RAWLPLUG Wall Anchor, 1-1/2" L, Polypropolyne, 50 PK (R-S0-UNO5/16+8-3)
- RAWLPLUG Wall Anchor, 1-1/2" L, Polypropolyne, 8 PK (R-S0-UNO5/16+8-1)
- RAWLPLUG Wall Anchor, 3-1/8" L, Steel, 50 PK (R-X0-SM-08080)
- RAWLPLUG Wall Anchor, 1" L, Polypropolyne, 96 PK (R-U0-3/16-96)
- RAWLPLUG Wall Anchor, 1-1/2" L, Polypropolyne/Recyled Timber, 34 PK (R-BIO-UNOT5/16-1)
- RAWLPLUG Wall Anchor, 2" L, Steel, 100 PK (R-X0-SM-06052)
- RAWLPLUG Wall Anchor, 1-1/4" L, Nylon, 6 PK (R-S0-DRA-01D+7-1)
- Rawlplug Hollow Wall Anchors