Shop All Hollow Wall Anchors
Rawlplug
Wall Anchor, 1-1/4" L, Steel, 48 PK
Mfr # R-S0-DRA-02+8-1-C
Zoro # G011744891
product price: $26.95
/pk 48, $0.56/ea
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Anchor Length 1-1/4"
- Thread Size 14 mm
- Material Steel
- Head Type Pozi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # R-S0-DRA-02+8-1-C
- Zoro # G011744891
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Thread Size | 14 mm |
Screw Length | 7 x 1/2" |
Min. Hole Depth | 1-1/4" |
Details
Item | Wall Anchor |
Compatible Material | Drywall |
Material | Steel |
Head Type | Pozi |
Drive Type | Pozi |
Minimum Material Thickness | 1/2" |
Screw Type | TwinThread |
Description
A self-drilling light-duty metal anchor for use in plasterboard. Recommended for fire resistant application. Flange prevents accidental push through in plasterboard. No drill required - simply pierce paper skin and screw home. Ideal for use with either a power or manual Pozidriv screwdriver. BAG OF 6 CASE OF 8
- •A self-drilling light-duty metal anchor for use in plasterboard
- •Can be used in single and double thickness plasterboard
- •No drill required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (U04160.056.0225)
- TOMPKINS Hydraulic Fitting-International08BSPP BONDED SEAL (DS-BSP-08)
- GLAZELOCK 1/4" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Black 100pc/bag (Econo13)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.050.0300)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne, 96 PK (R-U0-MIX-1/4-288-2)
- RAWLPLUG Wall Anchor, 2" L, Steel, 100 PK (R-X0-SM-05052)
- RAWLPLUG Wall Anchor, 3-1/8" L, Steel, 50 PK (R-X0-SM-08080)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne, 80 PK (R-S0-UNO1/4+6-1 - C)
- RAWLPLUG Wall Anchor, 1" L, Polypropolyne, 100 PK (R-X0-UNO3/16+6-1)
- RAWLPLUG Wall Anchor, 1-1/4" L, Nylon, 6 PK (R-S0-DRA-01D+7-1)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04085)
- Rawlplug Hollow Wall Anchors