Shop All Hollow Wall Anchors
Rawlplug
Wall Anchor, 1-1/4" L, Steel, 100 PK
Mfr # R-S0-DRA-02+8-2-C
Zoro # G911744953
product price: $31.29
/pk 100, $0.31/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Anchor Length 1-1/4"
- Thread Size 14 mm
- Material Steel
- Head Type Pozi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # R-S0-DRA-02+8-2-C
- Zoro # G911744953
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Thread Size | 14 mm |
Min. Hole Depth | 1-1/4" |
Screw Length | 1-1/2" |
Details
Item | Wall Anchor |
Compatible Material | Drywall |
Material | Steel |
Head Type | Pozi |
Drive Type | Pozi |
Minimum Material Thickness | 1/2" |
Min. Wall Thickness | 3/8" |
Screw Type | TwinThread |
Description
A self-drilling light-duty metal anchor for use in plasterboard. Recommended for fire resistant application. Flange prevents accidental push through in plasterboard. No drill required - simply pierce paper skin and screw home. Ideal for use with either a power or manual Pozidriv screwdriver. BAG OF 25 CASE OF 4
- •A self-drilling light-duty metal anchor for use in plasterboard
- •Can be used in single and double thickness plasterboard
- •No drill required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Drive Threaded Insert, M10-1.50 Int Thrd Sz, 13 mm L, 15.494 mm Dia., Zinc Alloy, Plain, 25 PK (901050-13-PK25)
- ZORO SELECT Cotter Pin, Extended Prong, 1/4 in Pin Dia, 3-19/64 in Shank Lg, Steel, Zinc Plated Finish, 50 PK (WWG-250-3000-SZ)
- TAMPER-PRUF SCREWS 3/8"-16 x 3/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002560)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 in, Stainless Steel, 18-8, Plain Finish (U51070.087.1200)
- RAWLPLUG Wall Anchor, 1-1/4" L, Steel, 6 PK (R-S0-DRA-02+8-1)
- RAWLPLUG Wall Anchor, 11/4" L, Steel, 100 PK (R-X0-GPB-1)
- RAWLPLUG Wall Anchor, 1-1/2" L, Steel, 6 PK (R-S0-SM04038/6)
- RAWLPLUG Wall Anchor, 3-1/8" L, Steel, 50 PK (R-X0-SM-08080)
- RAWLPLUG Wall Anchor, 1-1/4" L, Nylon, 100 PK (R-X0-DRA01D+7-1)
- RAWLPLUG Wall Anchor, 1-1/2" L, Polypropolyne, 8 PK (R-S0-UNO5/16+8-1)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.050.0001)
- Rawlplug Hollow Wall Anchors