Shop All Hollow Wall Anchors
Rawlplug
Wall Anchor, 1-1/4" L, Polypropolyne/Recyled Timber, 30 PK
Mfr # R-BIO-UNOT1/4+8-1
Zoro # G911744922
product price: $9.55
/pk 30, $0.32/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Material Masonry; Concrete; Drywall
- Anchor Length 1-1/4"
- Thread Size 16 mm
- Material Polypropolyne/Recyled Timber
- Drive Type Pozi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # R-BIO-UNOT1/4+8-1
- Zoro # G911744922
- Country of Origin Poland
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Thread Size | 16 mm |
Min. Hole Depth | 1-1/4" |
Details
Item | Wall Anchor |
Compatible Material | Masonry; Concrete; Drywall |
Material | Polypropolyne/Recyled Timber |
Drive Type | Pozi |
Minimum Material Thickness | 1/4" |
Screw Type | TwinThread |
Description
Made of 70% wood. Truly universal anchor which fixes into any base material, solid or hollow. Recommended for unknown substrates or exploited holes. Unique anchor design which initiates the expansion at the hole inlet at the substrate, instead of at the hole bottom.
- •Truly universal anchor which fixes into any base material, solid or hollow
- •Recommended for unknown substrates and exploited holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0150)
- MIDWEST FASTENER 1/8" x 7/8" Zinc Plated Steel Cotter Pins 80PK (930223)
- ZORO SELECT #10-24 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0075)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Oval Machine Screw, Plain Nylon, 8 PK (77137)
- RAWLPLUG Wall Anchor, 1-1/2" L, Steel, 20 PK (R-S0-SM05037/20)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne/Recyled Timber, 96 PK (R-U0-1/4-96-TB)
- RAWLPLUG Wall Anchor, 1-1/2" L, Steel, 6 PK (R-S0-SM04038/6)
- RAWLPLUG Wall Anchor, 1" L, Polypropolyne/Recyled Timber, 24 PK (R-BIO-UNOT3/8-1)
- RAWLPLUG Wall Anchor, 11/4" L, Steel, 25 PK (R-S0-GPB/25)
- RAWLPLUG Wall Anchor, 1-1/2" L, Steel, 100 PK (R-X0-SM-04038)
- MIDWEST FASTENER Screw Anchor, 7/8" L, Plastic, 100 PK (07890)
- Rawlplug Hollow Wall Anchors