Shop All Hollow Wall Anchors
Rawlplug
Wall Anchor, 1-1/4" L, Polypropolyne, 96 PK
Mfr # R-U0-1/4-96
Zoro # G611744932
product price: $4.65
/pk 96, $0.05/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Material Masonry; Concrete; Drywall
- Anchor Length 1-1/4"
- Material Polypropolyne
- Drive Type Pozi
- Minimum Material Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # R-U0-1/4-96
- Zoro # G611744932
- Country of Origin Poland
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Min. Hole Depth | 1-1/4" |
Details
Item | Wall Anchor |
Compatible Material | Masonry; Concrete; Drywall |
Material | Polypropolyne |
Drive Type | Pozi |
Minimum Material Thickness | 1/4" |
Screw Type | TwinThread |
Description
Truly universal anchor which fixes into any base material, solid or hollow. Reverse Expansion ensures maximum grip in while preventing spinning in the hole. Recommended for unknown substrates and exploited holes.
- •Truly universal anchor which fixes into any base material, solid or hollow
- •Recommended for unknown substrates and exploited holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 1000 PK (L312STGR1M)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia (SH-200)
- ZORO SELECT Socket Set Screw, Cup, 2-56x3/32, PK100 (U51260.008.0009)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (U51410.019.0002)
- RAWLPLUG Wall Anchor, 1-1/2" L, Polypropolyne, 8 PK (R-S0-UNO5/16+8-1)
- RAWLPLUG Wall Anchor, 1" L, Polypropolyne/Recyled Timber, 96 PK (R-U0-3/16-96-TB)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne/Recyled Timber, 30 PK (R-BIO-UNOT1/4+8-1)
- RAWLPLUG Wall Anchor, 2-3/4" L, Steel, 100 PK (R-X0-SM-04059)
- RAWLPLUG Wall Anchor, 2" L, Steel, 20 PK (R-S0-SM06052/20)
- RAWLPLUG Wall Anchor, 11/4" L, Steel, 12 PK (R-S0-GPB/12)
- ZORO SELECT Screw Anchor, 1-1/2" L, Nylon, 1000 PK (1424PAF)
- Rawlplug Hollow Wall Anchors