Shop All Hollow Wall Anchors
Rawlplug
Wall Anchor, 1-1/4" L, Nylon, 80 PK
Mfr # R-S0-DRA-01D+7-2-C
Zoro # G911744915
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Anchor Length 1-1/4"
- Thread Size 13 mm
- Material Nylon
- Head Type Pozi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rawlplug
- MFR # R-S0-DRA-01D+7-2-C
- Zoro # G911744915
- Country of Origin Poland
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Thread Size | 13 mm |
Min. Hole Depth | 1-1/4" |
Screw Length | 8 x 1-3/8" |
Details
Item | Wall Anchor |
Compatible Material | Drywall |
Material | Nylon |
Head Type | Pozi |
Drive Type | Pozi |
Minimum Material Thickness | 1/2" |
Screw Type | TwinThread |
Min. Wall Thickness | 3/8" |
Description
For single and double dry wall. Quick & easy anchor protects against twisting and damage to the drywall. Fast and secure installation. Anchor can be removed and used in different place. This same bit type PZ2 to install anchor and screws. BAG OF 20 CASE OF 4
- •Fast and secure installation
- •Fastening with protection against twisting and damage to the drywall
- •Anchor can be removed and used in different places
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Hook and loop Strips 3-1/2 in. L 4 pk (90076)
- X1 TOOLS 7/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 30 Pins by X1 Tools (X1E-CON-SNA-PIN-1040x30)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Carbon Steel, 5 PK (3634-1/2HDP)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., 1 1/4 in L, 75 PK (28350)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne, 80 PK (R-S0-UNO1/4+6-1 - C)
- RAWLPLUG Wall Anchor, 1-1/2" L, Steel, 20 PK (R-S0-SM04038/20)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne, 96 PK (R-U0-MIX-1/4-288-2)
- RAWLPLUG Wall Anchor, 1-1/2" L, Polypropolyne, 50 PK (R-S0-UNO5/16+8-3)
- RAWLPLUG Wall Anchor, 2-1/2" L, Steel, 50 PK (R-X0-SM-06065)
- RAWLPLUG Wall Anchor, 11/4" L, Steel, 100 PK (R-X0-GPB-1)
- MIDWEST FASTENER Screw Anchor, 3/4" L, Nylon, 100 PK (04076)
- Rawlplug Hollow Wall Anchors