Shop All Hollow Wall Anchors
Rawlplug
Wall Anchor, 1-1/4" L, Nylon, 20 PK
Mfr # R-S0-DRA-01D+7-2
Zoro # G011744921
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Anchor Length 1-1/4"
- Thread Size 13 mm
- Material Nylon
- Head Type Pozi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rawlplug
- MFR # R-S0-DRA-01D+7-2
- Zoro # G011744921
- Country of Origin Poland
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Thread Size | 13 mm |
Min. Hole Depth | 1-1/4" |
Screw Length | 8 x 1-3/8" |
Details
Item | Wall Anchor |
Compatible Material | Drywall |
Material | Nylon |
Head Type | Pozi |
Drive Type | Pozi |
Minimum Material Thickness | 1/2" |
Screw Type | TwinThread |
Min. Wall Thickness | 3/8" |
Description
Quick & easy anchor protects against twisting and damage to the drywall. Fast and secure installation. Anchor can be removed and used in different place. This same bit type PZ2 to install anchor and screws.
- •Fast and secure installation
- •Fastening with protection against twisting and damage to the drywall
- •Anchor can be removed and used in different places
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (U04104.087.0800)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2 in L, Aluminum Plain, 1/2" Hex W (FC2329-1032-A)
- M-D Common Nail, 1-1/4 in L, 3D (21501)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51130.006.0037)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne, 100 PK (R-X0-UNO1/4+7-1)
- RAWLPLUG Wall Anchor, 1-1/2" L, Polypropolyne/Recyled Timber, 34 PK (R-BIO-UNOT5/16-1)
- RAWLPLUG Wall Anchor, 1-1/2" L, Polypropolyne/Recyled Timber, 20 PK (R-BIO-UNOT5/16+9-1)
- RAWLPLUG Wall Anchor, 11/4" L, Steel, 100 PK (R-X0-GPB+7-1)
- RAWLPLUG Wall Anchor, 1-1/4" L, Steel, 6 PK (R-S0-DRA-02+8-1)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne, 96 PK (R-U0-1/4-96)
- ACEDS 8-10 Phillip Plastic Anchor Kit (5325790)
- Rawlplug Hollow Wall Anchors