Shop All Hollow Wall Anchors
Rawlplug
Wall Anchor, 1-1/4" L, Nylon, 100 PK
Mfr # R-X0-DRA01D+7-1
Zoro # G711744955
product price: $19.39
/pk 100, $0.19/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Anchor Length 1-1/4"
- Thread Size 13 mm
- Material Nylon
- Drive Type Pozi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # R-X0-DRA01D+7-1
- Zoro # G711744955
- Country of Origin Poland
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Thread Size | 13 mm |
Min. Hole Depth | 1-1/4" |
Details
Item | Wall Anchor |
Compatible Material | Drywall |
Material | Nylon |
Drive Type | Pozi |
Minimum Material Thickness | 1/2" |
Screw Type | TwinThread |
Description
Quick & easy anchor protects against twisting and damage to the drywall. Fast and secure installation. Anchor can be removed and used in different place. This same bit type PZ2 to install anchor and screws.
- •Fast and secure installation
- •Fastening with protection against twisting and damage to the drywall
- •Anchor can be removed and used in different places
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK (M51010.080.0070)
- GREENLEE Conical Anchor Kit, #10 x 1" (84012)
- SABERDRIVE Self-Drilling Screw, 1/4" x 2-1/2 in, Zinc Plated Steel Torx Drive, 49 PK (52598)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x2, PK25 (U01080.037.0200)
- RAWLPLUG Wall Anchor, 2-1/2" L, Steel, 100 PK (R-X0-SM-05065)
- RAWLPLUG Wall Anchor, 1-1/2" L, Polypropolyne, 20 PK (R-S0-UNO5/16+8-2)
- RAWLPLUG Wall Anchor, 1-1/4" L, Steel, 6 PK (R-S0-DRA-02+8-1)
- RAWLPLUG Wall Anchor, 1-1/2" L, Steel, 20 PK (R-S0-SM05037/20)
- RAWLPLUG Wall Anchor, 11/4" L, Steel, 25 PK (R-S0-GPB/25)
- RAWLPLUG Wall Anchor, 2-1/2" L, Steel, 50 PK (R-X0-SM-06065)
- HILLMAN 50Pk 14-16X1-3/8 Anchor (370345)
- Rawlplug Hollow Wall Anchors