Shop All Hollow Wall Anchors
Rawlplug
Wall Anchor, 1-1/2" L, Steel, 6 PK
Mfr # R-S0-SM05037/6
Zoro # G611744871
product price: $4.15
/pk 6, $0.69/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Anchor Length 1-1/2"
- Thread Size 13 mm
- Material Steel
- Head Type Pozi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # R-S0-SM05037/6
- Zoro # G611744871
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Thread Size | 13 mm |
Min. Hole Depth | 1-1/2" |
Screw Length | 10 x 1-3/4" |
Details
Item | Wall Anchor |
Compatible Material | Drywall |
Material | Steel |
Head Type | Pozi |
Drive Type | Pozi |
Minimum Material Thickness | 3/16" |
Screw Type | TwinThread |
Min. Wall Thickness | 2,1" |
Description
Quick and easy to install in plasterboard and wooden boards while preventing spin out in the wall. Can be installed using normal screwdriver, or installation pliers. Hinged legs designed to maximize load-bearing capacity. Fixtures can be removed and re-fitted. Combination head screw supplied.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 7/8 in L, 10 PK (34784)
- SENCO Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head, Straight (A201259)
- ZORO SELECT Spring Pin, Slot, 7/32x2 In L, Pk25 (5BY57)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0075)
- RAWLPLUG Wall Anchor, 1-1/4" L, Steel, 25 PK (R-S0-DRA-02+8-2)
- RAWLPLUG Wall Anchor, 3/4" L, Steel, 100 PK (R-X0-SM-04020)
- RAWLPLUG Wall Anchor, 1" L, Polypropolyne, 100 PK (R-X0-UNO3/8+10-1)
- RAWLPLUG Wall Anchor, 1-1/2" L, Steel, 100 PK (R-X0-SM-05037)
- RAWLPLUG Wall Anchor, 1-1/2" L, Steel, 20 PK (R-S0-SM04038/20)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne, 100 PK (R-X0-UNO1/4+7-1)
- HILLMAN Conical Plug, 1-3/8" L, Nylon, 5 PK (41406)
- Rawlplug Hollow Wall Anchors