Shop All Hollow Wall Anchors
Rawlplug
Wall Anchor, 1-1/2" L, Steel, 20 PK
Mfr # R-S0-SM06037/20
Zoro # G611744864
product price: $11.39
/pk 20, $0.57/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Anchor Length 1-1/2"
- Thread Size 13 mm
- Material Steel
- Drive Type Pozi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # R-S0-SM06037/20
- Zoro # G611744864
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Thread Size | 13 mm |
Min. Hole Depth | 1-1/2" |
Details
Item | Wall Anchor |
Compatible Material | Drywall |
Material | Steel |
Drive Type | Pozi |
Minimum Material Thickness | 1/4" |
Screw Type | TwinThread |
Description
Quick and easy to install in plasterboard and wooden boards while preventing spin out in the wall. Can be installed using normal screwdriver, or installation pliers. Hinged legs designed to maximize load-bearing capacity. Fixtures can be removed and re-fitted. Combination head screw supplied.
- •Can be installed using normal screwdriver or installation pliers
- •Hinged legs designed to maximize load-bearing capacity in single or double thickness plasterboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 4" L, Steel Zinc Plated, 10 PK (LDT-5840)
- SENCO Collated Concrete Nail, 1-1/4 in L, 23 ga, Zinc Galvanized, Flat Head, Straight, 1000 PK (W3125YXC)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, 1 in L, Rubber, 7 PK (64552)
- ZORO SELECT Fully Threaded Rod, 6-32, 6 ft, Steel, Grade A, Plain Finish (U20200.013.7200)
- RAWLPLUG Wall Anchor, 11/4" L, Steel, 100 PK (R-X0-GPB+7-1)
- RAWLPLUG Wall Anchor, 1-1/2" L, Steel, 6 PK (R-S0-SM04038/6)
- RAWLPLUG Wall Anchor, 1-1/2" L, Steel, 20 PK (R-S0-SM04038/20)
- RAWLPLUG Wall Anchor, 1-1/4" L, Steel, 6 PK (R-S0-DRA-02+8-1)
- RAWLPLUG Wall Anchor, 1-1/4" L, Nylon, 6 PK (R-S0-DRA-01D+7-1)
- RAWLPLUG Wall Anchor, 1-1/4" L, Steel, 25 PK (R-S0-DRA-02+8-2)
- HOMECARE PRODUCTS 373517 8-10-12 x 1.25 in. Plastic Anchor Kit with Screws 101 per kit (HO3319556)
- Rawlplug Hollow Wall Anchors