Shop All Drop-In Anchors
Rawlplug
Springtoggle 3/16 X 2 In [Bag Of 6] Case Of 8
Mfr # R-S0-SPO5050/6-C
Zoro # G511744933
product price: $32.39
/pk 48, $0.67/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 18 mm
- Min. Hole Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # R-S0-SPO5050/6-C
- Zoro # G511744933
- Country of Origin Poland
- Category Drop-In Anchors
Dimensions
Thread Size | 18 mm |
Min. Hole Depth | 2" |
Details
Item | Spring Toggle |
Material | Steel |
Description
Spring Toggle for use in plasterboard and wood. Perfect for overhead applications. The long-threaded rod of the toggle fixings allows for use with different board thickness and thick attachments, offers maximum flexibility. High load-bearing capacity. Self-acting anchors with easy installation. BAG OF 6 CASE OF 8
- •The wide transition beams ensure a high load-bearing capacity
- •Self-acting anchors with easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.419" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0419)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, A4 Stainless Steel, Not Graded, Plain, 16 mm Ht, 10 PK (M55730.160.0001)
- MIDWEST FASTENER Tab Weld Nut, #10-24, Steel, 9/32" Lg, 15 PK (931382)
- PRECISION BRAND Shim Stock Assortment 5 x 20", Pk14 (44905)
- RAWLPLUG Springtoggle 3/16 X 3-1/4 In [Bag Of 6] Case Of 8 (R-S0-SPO5080/6-C)
- RAWLPLUG Springtoggle - 3/16 X 2 - Box Of 100 (R-X0-SPO-05050)
- MKT FASTENING Short Drop-In Anchor, 3/8 in Dia, 2-3/4" L, Steel Zinc Plated (303830I)
- NEWPORT FASTENERS Short Drop-In Anchor, 3/4" Dia, 10" L, Stainless Steel Plain, 10 PK (852252)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 1/2" Dia, 1-3/4" L, Carbon Steel Zinc Plated, 50 PK (09350-PWR)
- POWERS Mini Dropin Short Drop-In Anchor, 3/8" Dia (06323-PWR)
- MIDWEST FASTENER Short Drop-In Anchor, 3/8" Dia, Steel Zinc Plated, 50 PK (04241)
- Rawlplug Drop-In Anchors