Shop All Drop-In Anchors
Rawlplug
Springtoggle - 3/16 X 2 In [Bag Of 20] Case Of 3
Mfr # R-S0-SPO5050/20-C
Zoro # G611744956
product price: $25.19
/pk 60, $0.42/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 18 mm
- Min. Hole Depth 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # R-S0-SPO5050/20-C
- Zoro # G611744956
- Country of Origin Poland
- Category Drop-In Anchors
Dimensions
Thread Size | 18 mm |
Min. Hole Depth | 3/4" |
Details
Item | Spring Toggle |
Material | Steel |
Description
Spring Toggle for use in plasterboard and wood. Perfect for overhead applications. The long-threaded rod of the toggle fixings allows for use with different board thickness and thick attachments, offers maximum flexibility. High load-bearing capacity. Self-acting anchors with easy installation. BAG OF 20 CASE OF 3
- •The wide transition beams ensure a high load-bearing capacity
- •Self-acting anchors with easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Eye Bolt M12, 30 mm ID, Stainless Steel (580-M12-NI)
- DISCO Zinc Finish Cotter Pins 1/16X2" Hammerlock Type PK200 (4067PK)
- MIDWEST FASTENER M5-0.80 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51561)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 100 PK (09071)
- RAWLPLUG Springtoggle 3/16 X 3-1/4 In [Bag Of 6] Case Of 8 (R-S0-SPO5080/6-C)
- RAWLPLUG Springtoggle - 3/16 X 2 - Box Of 100 (R-X0-SPO-05050)
- RED HEAD Multi-Set II Flush Embedment Anchor, 1/2" Dia, 1-5/8" L, Steel Zinc Plated, 50 PK (RL-38)
- POWERS Mini Dropin Short Drop-In Anchor, 3/8" Dia, Carbon Steel (06322-PWR)
- MINUTE MAN ANCHORS Minute Man Anchors 3001 Optional Head for Steel MH Piers - Standard Head, 40 Pack (3001)
- ZORO SELECT Flush Embedment Anchor, 1" Dia, 3-1/8" L, 18-8 Stainless Steel Plain, 5 PK (U30578.075.0001)
- ZORO SELECT Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (U30575.037.0001)
- Rawlplug Concrete Anchors