Shop All Drop-In Anchors
Rawlplug
Springtoggle - 3/16 X 2 - Bag Of 6
Mfr # R-S0-SPO5050/6
Zoro # G411744934
product price: $4.39
/pk 6, $0.73/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 18 mm
- Min. Hole Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # R-S0-SPO5050/6
- Zoro # G411744934
- Country of Origin Poland
- Category Drop-In Anchors
Dimensions
Thread Size | 18 mm |
Min. Hole Depth | 2" |
Details
Item | Spring Toggle |
Material | Steel |
Description
Spring Toggle for use in plasterboard and wood. Perfect for overhead applications. The long-threaded rod of the toggle fixings allows for use with different board thickness and thick attachments, offers maximum flexibility. High load-bearing capacity. Self-acting anchors with easy installation.
- •The wide transition beams ensure a high load-bearing capacity
- •Self-acting anchors with easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 3/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.008.0037)
- ZORO SELECT Ring Pin, Detent, 5/16x2 1/2 In, PK10 (30-18)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0150)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121100)
- RAWLPLUG Springtoggle 3/16 X 3-1/4 In [Bag Of 6] Case Of 8 (R-S0-SPO5080/6-C)
- RAWLPLUG Springtoggle - 3/16 X 2 - Box Of 100 (R-X0-SPO-05050)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 25 PK (1312000)
- DEWALT Smart DI Flush Embedment Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (6306SD-PWR)
- ZORO SELECT Short Drop-In Anchor, 5/8" Dia, 11" L, Steel Zinc Plated, 25 PK (62ADR)
- MIDWEST FASTENER Short Drop-In Anchor, 1/2" Dia, Steel Zinc Plated, 50 PK (04242)
- MKT FASTENING SUP-R-Caulk Short Drop-In Anchor, 7/8" Dia, 25 PK (1411000)
- Rawlplug Concrete Anchors