Shop All Drop-In Anchors
Rawlplug
Springtoggle - 3/16 X 2 - Bag Of 20
Mfr # R-S0-SPO5050/20
Zoro # G611744888
product price: $9.15
/pk 20, $0.46/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 18 mm
- Min. Hole Depth 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # R-S0-SPO5050/20
- Zoro # G611744888
- Country of Origin Poland
- Category Drop-In Anchors
Dimensions
Thread Size | 18 mm |
Min. Hole Depth | 3/4" |
Details
Item | Spring Toggle |
Material | Steel |
Description
Spring Toggle for use in plasterboard and wood. Perfect for overhead applications. The long-threaded rod of the toggle fixings allows for use with different board thickness and thick attachments, offers maximum flexibility. High load-bearing capacity. Self-acting anchors with easy installation.
- •The wide transition beams ensure a high load-bearing capacity
- •Self-acting anchors with easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Brad Nail, 1-1/2 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18150-2)
- ZORO SELECT #10-24 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0075)
- VESTIL Cotter Pin, 1/8 x 1-1/2 In. (65078)
- ZORO SELECT Panel Nut, 3/4-20, Hex, Stainless, Plain (Z0432-SS)
- RAWLPLUG Springtoggle 3/16 X 3-1/4 In [Bag Of 6] Case Of 8 (R-S0-SPO5080/6-C)
- RAWLPLUG Springtoggle - 3/16 X 2 - Box Of 100 (R-X0-SPO-05050)
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (U30575.050.0001)
- RED HEAD Multi-Set II Drop-In Anchor, 1 1/4 in Dia, 3-3/16" L, Steel Zinc Plated, 25 PK (RL-34)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, Steel Zinc Plated, 10 PK (1358000)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1/2" Dia, 1" L, Steel Zinc Plated, 50 PK (RX-12)
- ZORO SELECT Short Drop-In Anchor, 5/8" Dia, 11" L, Steel Zinc Plated, 25 PK (62ADR)
- Rawlplug Concrete Anchors