Shop All Drop-In Anchors
Rawlplug
Springtoggle - 1/4 X 3-1/4 - Box Of 50
Mfr # R-X0-SPO-06080
Zoro # G411744958
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 29 mm
- Min. Hole Depth 3 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rawlplug
- MFR # R-X0-SPO-06080
- Zoro # G411744958
- Country of Origin Poland
- Category Drop-In Anchors
Dimensions
Thread Size | 29 mm |
Min. Hole Depth | 3 1/8" |
Details
Item | Spring Toggle |
Material | Steel |
Description
Spring Toggle for use in plasterboard and wood. Perfect for overhead applications. The long-threaded rod of the toggle fixings allows for use with different board thickness and thick attachments, offers maximum flexibility. High load-bearing capacity. Self-acting anchors with easy installation.
- •The wide transition beams ensure a high load-bearing capacity
- •Self-acting anchors with easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 1-3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02647)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Nylon Plain Finish, 50 PK (16M04090080)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade A, Plain Finish (U20200.075.2400)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 5 PK (N04104.062.0750)
- RAWLPLUG Springtoggle 3/16 X 3-1/4 In [Bag Of 6] Case Of 8 (R-S0-SPO5080/6-C)
- RAWLPLUG Springtoggle - 3/16 X 2 - Box Of 100 (R-X0-SPO-05050)
- ZORO SELECT Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (U30575.037.0001)
- DFS All American Anchors Short Drop-In Anchor, 3/4" Dia, 5" L, 20 PK (34500AS)
- HILLMAN 370720 10-12 x 1 in. Green Anchor Fluted & Framed Expandet Screw (78785)
- DEWALT Steel Dropin Flush Embedment Anchor, 3/4" Dia, 3-3/16" L, Carbon Steel Zinc Plated, 10 PK (06312-PWR)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 25 PK (1312000)
- Rawlplug Concrete Anchors