Shop All Drop-In Anchors
Rawlplug
Springtoggle - 1/4 X 2-3/8 - Box Of 50
Mfr # R-X0-SPO-06060
Zoro # G411744873
product price: $16.69
/pk 50, $0.33/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 21 mm
- Min. Hole Depth 2 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # R-X0-SPO-06060
- Zoro # G411744873
- Country of Origin Poland
- Category Drop-In Anchors
Dimensions
Thread Size | 21 mm |
Min. Hole Depth | 2 1/4" |
Details
Item | Spring Toggle |
Material | Steel |
Description
Spring Toggle for use in plasterboard and wood. Perfect for overhead applications. The long-threaded rod of the toggle fixings allows for use with different board thickness and thick attachments, offers maximum flexibility. High load-bearing capacity. Self-acting anchors with easy installation.
- •The wide transition beams ensure a high load-bearing capacity
- •Self-acting anchors with easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 3/8 in H, Carbon Steel (WWG360312037512)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 4-1/2 in Shank, 1 in ID, Steel, Zinc Plated (K2023-4-1/2-ZN)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03301)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.008.0037)
- RAWLPLUG Springtoggle 3/16 X 3-1/4 In [Bag Of 6] Case Of 8 (R-S0-SPO5080/6-C)
- RAWLPLUG Springtoggle - 3/16 X 2 - Box Of 100 (R-X0-SPO-05050)
- ZORO SELECT Flanged Coil Thread Anchor, 7/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 10 PK (U30577.062.0001)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 3/8" Dia, 1" L, Steel Zinc Plated, 20 PK (1314000)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1-1/4" Dia, 3-3/16" L, Steel Zinc Plated, 25 PK (RM-34)
- RED HEAD Multi-Set II Drop-In Anchor, 1 1/4 in Dia, 3-3/16" L, Steel Zinc Plated, 25 PK (RL-34)
- L.H. DOTTIE Short Drop-In Anchor, 1/4" Dia, 7/16" L, Carbon Steel Zinc Plated, 100 PK (DA25)
- Rawlplug Drop-In Anchors