Shop All Screwdriver Bits
Rawlplug
Pozidriv Screwdriver Bits- 3Pcs Blister - Case Of 12
Mfr # RT0-BIT-PZ2X3-C
Zoro # G211744912
product price: $45.29
/pk 36, $1.26/ea
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style PZ2
- Overall Bit Length 1"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # RT0-BIT-PZ2X3-C
- Zoro # G211744912
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 1" |
Details
Bit Style | PZ2 |
Material | Steel |
Description
Screwdriver bits with precision milled head. Precision milled head tip allows for precise fitting into the screw socket. Special steel S2. Specially heat treated to increase the hardness of the tip to 60 HRC. The special shape of the tip increases its resistance to twisting under the so-called torsion effect. Anti-corrosion coating, blue color, prevents rust. 3PCS BLISTER - CASE OF 12
- •Precision milled head tip allows for precise fitting into the screw socket
- •Anti-corrosion coating, blue color, prevents rust
- •Screwdriving of T type screws for wood, metal, and concrete
- •Screwdriving of Phillips screws for wood and drywall
- •Screwdriving of Pozidriv screws, a wide range of applications in wood and light mountings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1025400)
- POWERBUILT 1/2" Drive 3/4" 6Pt Deep Socket (642203)
- WESTWARD Combination Wrench, Metric, 10mm Size (5MW23)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (531404)
- RAWLPLUG Pozidriv Screwdriver Bits- 3Pcs Blister (RT0-BIT-PZ2X3)
- VEGA Phillips 3 Insert Bit x 1-1/4" Bull Nos (132P3A)
- VEGA Torq-Set 8 Power Bit x 2 (150TS08)
- CENTURY DRILL & TOOL Square Screwdriving Bit #1 Power 2" S2 Steel 125Pc (60251)
- VEGA Torx 15 Socket Bit x 3/4" - 1/4 Sq Dr (120T15SB)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 2In (50 Pack) (DWA2PH3IRB)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D615)
- Rawlplug Screwdriver Bits