Shop All Jobber Length Drill Bits
Rawlplug
Multi-Purpose Drill Bit 5/16X3X4-1/2
Mfr # RTA-UNI-5/16X4-1/2
Zoro # G711744962
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Effective drill core
- Material Steel
- Flute Length 4 1/2"
- Shank Shape L shaped flute
- Drilling Depth 4 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # RTA-UNI-5/16X4-1/2
- Zoro # G711744962
- Country of Origin Mexico
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 4 1/2" |
Drilling Depth | 4 1/2" |
Details
Bit Style | Effective drill core |
Material | Steel |
Shank Shape | L shaped flute |
Drill Bit Type | 118~ centering point |
Description
Only one drill bit for all substrates. Positive Sharpening118` with centering point of the top allows to drill clean holes. Very deep seating of carbide plate significantly improves connection with the drill core. Fast dust extraction in concrete thanks to L shaped flute. Heat treated to increase the hardness of the steel to 52 HRC for the optimal resistance.
- •One drill bit for all substrates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 16 in Straight Jaw Tongue and Groove Pliers Serrated, Plastic Grip (J265SGXL)
- CLEVELAND Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14718)
- K-TOOL INTERNATIONAL Swivel Head Telescopic Magnetic Retriever, 14 Lb Pull (KTI70901)
- HHIP ER-40 1" Spring Collet (3900-5292)
- RAWLPLUG Multi-Purpose Drill Bit 5/16X3X4-1/2 - Case Of 10 (RTA-UNI-5/16X4-1/2-C)
- RAWLPLUG Aggressor Sds-Plus 5/16X4X6, 2-Cutter (RTA-SDSA-5/16x4)
- RAWLPLUG Aggressor Sds-Plus 3/8X4X6, 2-Cutter (RTA-SDSA-3/8x6)
- WESTWARD #43 2-1/4" TiN 135 Deg. Jobber Length Drill Bit (6PRU1)
- WESTWARD 2-3/4" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDG0)
- OSG Jobber Drill Bit, 4.30mm, Carbide (HP245-1693)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7.50mm (C74014)
- Rawlplug Drill Bits