Shop All Jobber Length Drill Bits
Rawlplug
Multi-Purpose Drill Bit 3/8X3X4-1/2 - Case Of 10
Mfr # RTA-UNI-3/8X4-1/2-C
Zoro # G411744965
product price: $91.99
/pk 10, $9.20/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Effective drill core
- Material Steel
- Flute Length 41/2"
- Drill Bit Type 118~ centering point
- Shank Shape L shaped flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # RTA-UNI-3/8X4-1/2-C
- Zoro # G411744965
- Country of Origin Mexico
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 41/2" |
Drilling Depth | 41/2" |
Details
Bit Style | Effective drill core |
Material | Steel |
Drill Bit Type | 118~ centering point |
Shank Shape | L shaped flute |
Description
Only one drill bit for all substrates. Positive Sharpening118` with centering point of the top allows to drill clean holes. Very deep seating of carbide plate significantly improves connection with the drill core. Fast dust extraction in concrete thanks to L shaped flute. Heat treated to increase the hardness of the steel to 52 HRC for the optimal resistance.
- •One drill bit for all substrates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 3 15/16 in Long, 51/64 in Short, 10 PK (15209)
- KLEIN TOOLS Plumber's Kit Replacement Straps (69347)
- OLSON SAW BLADE SCROLL 5"" 15T CD6 (41101)
- WESTWARD Transfer Punch, 1/2 In Tip, 4-7/8 In L (22N814)
- RAWLPLUG Aggressor Sds-Plus 5/16X4X6, 2-Cutter (RTA-SDSA-5/16x4)
- RAWLPLUG Aggressor Sds-Plus 3/8X4X6, 2-Cutter (RTA-SDSA-3/8x6)
- RAWLPLUG Multi-Purpose Drill Bit 5/16X3X4-1/2 - Case Of 10 (RTA-UNI-5/16X4-1/2-C)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 17/32 (47527)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #51 (C22655)
- DRILLCO 7/32, JOBBER LENGTH DRILL - 100SE (100SE114)
- WESTWARD #13 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL83)
- Rawlplug Jobber Length Drill Bits