Shop All Jobber Length Drill Bits
Rawlplug
Multi-Purpose Drill Bit 3/16X1-25/32X3-1/2
Mfr # RTA-UNI-3/16X3-1/2
Zoro # G911744960
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Effective drill core
- Material Steel
- Flute Length 31/2"
- Shank Shape L shaped flute
- Drill Bit Type 118~ centering point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # RTA-UNI-3/16X3-1/2
- Zoro # G911744960
- Country of Origin Mexico
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 31/2" |
Drilling Depth | 31/2" |
Details
Bit Style | Effective drill core |
Material | Steel |
Shank Shape | L shaped flute |
Drill Bit Type | 118~ centering point |
Description
Only one drill bit for all substrates. Positive Sharpening118` with centering point of the top allows to drill clean holes. Very deep seating of carbide plate significantly improves connection with the drill core. Fast dust extraction in concrete thanks to L shaped flute. Heat treated to increase the hardness of the steel to 52 HRC for the optimal resistance.
- •One drill bit for all substrates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS $TYPHOON PLUS BLOW GUN (AMATYP-2505-DL)
- MAG-MATE Magnet, Mirror, Mechanical Finger Kit (MMK301)
- MILTON Super Volume Safety Blow Gun (149)
- KAI U.S.A. LTD. KERSHAW Brawler (1990)
- RAWLPLUG Aggressor Sds-Plus 5/16X4X6, 2-Cutter (RTA-SDSA-5/16x4)
- RAWLPLUG Multi-Purpose Drill Bit 5/16X3X4-1/2 - Case Of 10 (RTA-UNI-5/16X4-1/2-C)
- RAWLPLUG Aggressor Sds-Plus 3/8X4X6, 2-Cutter (RTA-SDSA-3/8x6)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 9/32 (C73018)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1.60mm (C74026)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #35 (C23399)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 4.30mm (C70090)
- Rawlplug Drill Bits