Shop All Jobber Length Drill Bits
Rawlplug
Multi-Purpose Drill Bit 1/4X2-1/2X4
Mfr # RTA-UNI-1/4x4
Zoro # G211744929
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Effective drill core
- Material Steel
- Flute Length 4"
- Drilling Depth 4"
- Shank Shape L shaped flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # RTA-UNI-1/4x4
- Zoro # G211744929
- Country of Origin Mexico
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 4" |
Drilling Depth | 4" |
Details
Bit Style | Effective drill core |
Material | Steel |
Shank Shape | L shaped flute |
Drill Bit Type | 118~ centering point |
Description
Only one drill bit for all substrates. Positive Sharpening118` with centering point of the top allows to drill clean holes. Very deep seating of carbide plate significantly improves connection with the drill core. Fast dust extraction in concrete thanks to L shaped flute. Heat treated to increase the hardness of the steel to 52 HRC for the optimal resistance.
- •One drill bit for all substrates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap M5 x 0.8mm (301125-0050)
- MILWAUKEE TOOL BIG HAWG w/Carbide Teeth Kit - 8PC (49-56-9285)
- JET Jbg8A-59A Jet Equip 8 Inch Eyeshields (JBG8A-59A)
- GRAY TOOLS Combination Wrench 3", 12 Point, Black Oxide Finish (3196B)
- RAWLPLUG Aggressor Sds-Plus 3/8X4X6, 2-Cutter (RTA-SDSA-3/8x6)
- RAWLPLUG Multi-Purpose Drill Bit 5/16X3X4-1/2 - Case Of 10 (RTA-UNI-5/16X4-1/2-C)
- RAWLPLUG Aggressor Sds-Plus 5/16X4X6, 2-Cutter (RTA-SDSA-5/16x4)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 21/64 (44221)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC 1/8 (54050)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 13/64 (54055)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #7 (46077)
- Rawlplug Drill Bits