Shop All Jobber Length Drill Bits
Rawlplug
Aggressor Sds-Plus 3/8X4X6, 2-Cutter
Mfr # RTA-SDSA-3/8x6
Zoro # G311744942
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style 160~ angle
- Material Steel
- Flute Length 6"
- Shank Shape 60HRC
- Drilling Depth 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rawlplug
- MFR # RTA-SDSA-3/8x6
- Zoro # G311744942
- Country of Origin Mexico
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 6" |
Drilling Depth | 6" |
Details
Bit Style | 160~ angle |
Material | Steel |
Shank Shape | 60HRC |
Drill Bit Type | SDS |
Description
Drill bits SDS for fast drilling in concrete. 20% Faster drilling. 160 degrees angle tip allows for quick drilling in concrete. Aggressive grooves allow fast extraction of material. Steel with specification 34CrNiMo6 provides high strength and durability. Heat treated for optimal resistance. Extremely high quality, cylindricity and axial alignment of drilled holes, confirmed by international Sicher Safe certificate.
- •160° angle tip allows for quick drilling in concrete
- •Aggressive grooves allow fast extraction of material and increase the drilling speed
- •Steel with specification 34CrNiMo6 provides high strength and durability
- •Centering point for quick commencement of drilling without the drill slipping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Rnd Cable Cutter RG6, RG6Q, RG59 and Twist (902-344)
- SAFETY SPEED Hold Down Bar, Mfr. No. C5 and H5 (H550)
- DRILL AMERICA 1-43/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-43/64)
- BON TOOL Bon 15-179 Wall Sander, Female Thread, Cast Aluminum (15-179)
- RAWLPLUG Aggressor Sds-Plus 5/16X4X6, 2-Cutter (RTA-SDSA-5/16x4)
- RAWLPLUG Multi-Purpose Drill Bit 5/16X3X4-1/2 - Case Of 10 (RTA-UNI-5/16X4-1/2-C)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 5/32 (49710)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #23 (C18076)
- DRILL AMERICA F Cobalt Heavy Duty Jobber Length Drill Bit (D/ACOF)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N3 N3 (R18PN3)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0890)
- Rawlplug Jobber Length Drill Bits