Shop All Jobber Length Drill Bits
Rawlplug
Aggressor Sds-Plus 1/4X2X4, 2-Cutter
Mfr # RTA-SDSA-1/4x4
Zoro # G111744876
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style 160~ angle
- Material Steel
- Flute Length 4"
- Drill Bit Type SDS
- Drilling Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # RTA-SDSA-1/4x4
- Zoro # G111744876
- Country of Origin Mexico
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 4" |
Drilling Depth | 4" |
Details
Bit Style | 160~ angle |
Material | Steel |
Drill Bit Type | SDS |
Shank Shape | 60HRC |
Description
Drill bits SDS for fast drilling in concrete. 20% Faster drilling. 160 degrees angle tip allows for quick drilling in concrete. Aggressive grooves allow fast extraction of material. Steel with specification 34CrNiMo6 provides high strength and durability. Heat treated for optimal resistance. Extremely high quality, cylindricity and axial alignment of drilled holes, confirmed by international Sicher Safe certificate.
- •160° angle tip allows for quick drilling in concrete
- •Aggressive grooves allow fast extraction of material and increase the drilling speed
- •Steel with specification 34CrNiMo6 provides high strength and durability
- •Centering point for quick commencement of drilling without the drill slipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR31/32)
- EKLIND Metric Plain Hex Key, 9 mm Tip Size, 2 43/64 in Long, 11/32 in Short, 10 PK (15601)
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 5/16"-18 NC (1527)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (40138)
- RAWLPLUG Aggressor Sds-Plus 5/16X4X6, 2-Cutter (RTA-SDSA-5/16x4)
- RAWLPLUG Aggressor Sds-Plus 3/8X4X6, 2-Cutter (RTA-SDSA-3/8x6)
- RAWLPLUG Multi-Purpose Drill Bit 5/16X3X4-1/2 - Case Of 10 (RTA-UNI-5/16X4-1/2-C)
- ARTU 11/64" Cobalt Jobber Length Drill Bit (01320)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #56 (46126)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 4.00mm (45833)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372812)
- Rawlplug Jobber Length Drill Bits