Shop All Jobber Length Drill Bits
Rawlplug
Aggressor Sds-Plus 1/4X2X4, 2-Cutter - Case Of 10
Mfr # RTA-SDSA-1/4x4-C
Zoro # G411744903
product price: $58.39
/pk 10, $5.84/ea
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style 160~ angle
- Material Steel
- Flute Length 4"
- Drilling Depth 4"
- Shank Shape 60HRC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # RTA-SDSA-1/4x4-C
- Zoro # G411744903
- Country of Origin Mexico
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 4" |
Drilling Depth | 4" |
Details
Bit Style | 160~ angle |
Material | Steel |
Shank Shape | 60HRC |
Drill Bit Type | SDS |
Description
Drill bits SDS for fast drilling in concrete. 20% Faster drilling. 160 degrees angle tip allows for quick drilling in concrete. Aggressive grooves allow fast extraction of material. Steel with specification 34CrNiMo6 provides high strength and durability. Heat treated for optimal resistance. Extremely high quality, cylindricity and axial alignment of drilled holes, confirmed by international Sicher Safe certificate.
- •160° angle tip allows for quick drilling in concrete
- •Aggressive grooves allow fast extraction of material and increase the drilling speed
- •Steel with specification 34CrNiMo6 provides high strength and durability
- •Centering point for quick commencement of drilling without the drill slipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metal Cutting Snip, Right, 9 3/4 in, Steel (1UG17)
- DRILLCO 15PC COBALT DRILL BIT SET 1/16-1/2 BY 32nds (500A15)
- STM Standard Magnetic Base (225705)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 3.00mm (45259)
- RAWLPLUG Multi-Purpose Drill Bit 5/16X3X4-1/2 - Case Of 10 (RTA-UNI-5/16X4-1/2-C)
- RAWLPLUG Aggressor Sds-Plus 3/8X4X6, 2-Cutter (RTA-SDSA-3/8x6)
- RAWLPLUG Aggressor Sds-Plus 5/16X4X6, 2-Cutter (RTA-SDSA-5/16x4)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 27/64 (53920)
- MILWAUKEE TOOL SHOCKWAVE Power Bit, #10, 1/4 in Drive, Slotted Drive, 1/4 in Shank, Hex Shank, 2 in L, Steel (48-32-4918)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 31/64 (C23152)
- WIDIA 3/32" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A02383)
- Rawlplug Drill Bits