Shop All Baseball & Softball Equipment
Rawlings
Rawlings 8048062 White Synthetic Leather Baseball; Pack of 2
Mfr # 8048062
Zoro # G703679357
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rawlings
- MFR # 8048062
- Zoro # G703679357
- UPC # 83321487576
- Country of Origin China
- Category Baseball & Softball Equipment
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- White Synthetic Leather Baseball
- Color-White
- Material-Synthetic Leather
- Solid cork and rubber center
- Designed for 8U youth baseball teams
- Durable synthetic covers
- Suitable for recreational use and team batting practice
- Pack of 2
- Color: Yellow
- Weight: 0.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADRAX Bike Rack, Black, 36" H, 39" L, Steel (QS-WP36-5-IG-B)
- MTD Snow Sock 13 X 4 (727-05068)
- JT EATON Live Animal Trap, 42 In. L, 15 In. W (495N)
- KOHLER Kit Governor Gear (32 310 02-S)
- RAWLINGS Hockey Style Design Catchers Helmet, Black (1383962)
- RAWLINGS Hockey Style Design Catchers Helmet, Royal (1383963)
- RAWLINGS Hockey Style Design Catchers Helmet, Scarlet (1383964)
- EVERRICH INDUSTRIES Baseball Counter-Right Hand, (EV122645)
- CHAMPION SPORTS Youth SoftBall, Fielders Mask, White (FMYWH)
- CELEBRACION 5 x 3 ft. Drag Mat (CE2665475)
- HEATER SPORTS Heater Sports HTR599NBF Real Ball Combo Machine (HTR599NBF)
- Rawlings Sporting Goods