Shop All Bottles & Jars
Ravenscroft Crystal
Ravenscroft Crystal W292-0070 Decanter Ball Stopper- Large
Mfr # W292-0070
Zoro # G704175940
$47.79
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
- Brand Ravenscroft Crystal
- MFR # W292-0070
- Zoro # G704175940
- UPC # 871661000261
- Country of Origin China
- Category Bottles & Jars
Description
Ravenscroft Crystal combines the qualities of old-world European craftsmanship with a modern understanding of how the shape of a wine glass can significantly enhance the tasting experience. Ravenscroft glassware designs are developed out of the deepest respect for great wine and are hand blown in nearly 30 different styles; each of which are the result of thousands of years of glass making trial-and-error. Their ultimate goal is to enhance the bouquet and taste of the wine or spirit for which it was made. This decorative glass Ball Stopper is made from the most brilliant European 100% lead-free crystal. It adds the finishing touch to any wine or liquor decanter. Height: 2 5/8 in. Size: Large.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- AFS Fixation Forcep 5 1/2" St 2 hole (640400)
- AIR FILTRATION CO $BOOTH COATING CLEAR 5G CUBE JUG W/SPOUT (AFBC-5C)
- AQUAPHOENIX SCIENTIFIC Peracetic Acid, T Kit, 1Drop - 0.5 Or 1ppm (TK7450-Z)
- A2Z SCILAB Vinyl Handle Micro Lab Small Spoon/Scoop Spatula 6.25" (A2Z-ZR115)
- AA IMPORTING AA Importing 59836 Blue & White Ginger Jar with Lid (59836)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J904)
- DYNALON Weighing Bottles 60 ML, PK10 (261154-0005)
- QORPAK Bottle, 128 oz, 89-400, PK4 (PLC-03543)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (3UUN3)
- MENDA Bottle, Pure-Take, 6 oz, Blue (35286)
- DESCO INDUSTRIES Menda Square Natural HDPE Liquid Dispenser with Pure-Touch Pump, 8 oz. (35510)
- Ravenscroft Crystal Labware