Shop All Animal Repellents & Traps
Ratx
Ratx 7687809 1 lbs Rat-X for Mouse & Rat Rodent Bait Disc; Assorted - 45 Count
Mfr # 7687809
Zoro # G204109001
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ratx
- MFR # 7687809
- Zoro # G204109001
- UPC # 853536004598
- Country of Origin China
- Category Animal Repellents & Traps
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Rat-x for mouse & rat rodent bait disc
- Color Family: Assorted
- Animal Type: Mouse and Rat
- Type: Rodent Bait
- Product Form: Disc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER EYE HOE RPLC HNDL 54""L (MG-AL1ME)
- UFP RETAIL Pineapple Post Top (106092)
- STENS New 290-203 Throttle Control Cable For Ayp Most Walk Behinds, Mtd Most Walk Behinds (290-203)
- A & I PRODUCTS VP11 Swift Load Manual Trimmer Head Spring 4" x4" x1" (A-B1WE305)
- RATX Ratx Bait Discs 1Lb 45Ct (620118)
- RATX RATX BAIT TRAY RTU 4PK (620105)
- SAFER Garden 24 Oz. Animal Ready To Use Repellent (SG3145)
- SWIVEL Rat Snap Trap (SW152486)
- CATCHMASTER 72MAX Glue Board-72 units/box (72MAX)
- BIRD BARRIER AMERICA , INC. Bird Barrier Border Control Rolled Glue Board, 60 ft. Roll - (PC-BP05)
- WOODSTREAM Woodstream 687865 6 oz Poison Peanuts Mole & Gopher Bait (687865)
- Ratx Animal Repellents & Traps