Ratx

Ratx 620200-6D 8 oz Mousex Rodenticide


product price: $33.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ratx
  • MFR # 620200-6D
  • Zoro # G403983211
  • UPC #
    867776000067
  • Country of Origin China
  • Category Pet Beds

Description

Features
  • 100% natural method to eradicate mice in just one feeding
  • No risk of contamination to crops, food or secondary poisoning to birds of prey
  • Completely biodegradable, zero environmental pollution
Specifications
  • Capacity: 8 oz
  • Weight: 0.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.