Shop All Specialty Fuses
Rational
Medium-Voltage Fuse, 0.80A, Cylindrical, 10 PK
Mfr # 3019.0124P
Zoro # G9195316
product price: $12.69
/pk 10, $1.27/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 0.80A
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Diameter 5 mm
- Length 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rational
- MFR # 3019.0124P
- Zoro # G9195316
- Country of Origin Germany
- Category Specialty Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Item | Medium-Voltage Fuse |
Amps | 0.80A |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Description
Fuse, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Extension Box, NOVAL Accessory, 2 Gang, Aluminum, Box (5407-0)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X (VR342)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M087)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M035)
- MERSEN Semiconductor Fuse, A15QS Series, 250A, Fast-Acting, 150V AC, Bolt-On (A15QS250-4)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 10A, Fast-Acting, 700V AC, Cylindrical (FWP-10A14F)
- PENTALIFT Velocity Fuses, Velocity Fuse (058-1010)
- EATON BUSSMANN Cartridge Fuse, NOS Series, 30A, Time-Delay, 600V, Cylindrical (NOS-30)
- MERSEN IEC NH Fuse Link, G22 Series, 200A, gG, 690V AC, Square (G228488)
- MERSEN Solar Fuse, HP6M Series, 1A, Fast-Acting, Not Rated, Cylindrical (HP6M1)
- EATON BUSSMANN Circuit Limiter, ANL Series, 150A, Fast-Acting, 32V AC, Bolt-On (ANL-150)
- Rational Fuses