Shop All Specialty Fuses
Rational
Fuse, SC-8A 10X38
Mfr # 40.01.588P
Zoro # G9195815
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 8A
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rational
- MFR # 40.01.588P
- Zoro # G9195815
- Country of Origin United States
- Category Specialty Fuses
Details
Item | Fuse |
Amps | 8A |
DC Voltage Rating | Not Rated |
Description
Fuse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Switch and Receptacle 24 pk (GSP-24)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- HAYDON H-STRUT STAINLESS BEAM CLAMP CONDUIT PARTS AND ACCESSORY, 25PK (C-402-122)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 110A, 250V AC, Non-Indicating (FLNR110)
- BLUE SEA SYSTEMS BLUE SEA SYSTEM 5185 Fuse Terminal 150 Amp Max Voltage 58 DC - Orange (5185)
- EATON BUSSMANN Telecom Fuse, GMT Series, 3A, Fast-Acting, 125V AC, Pin (GMT-3A)
- MERSEN Cable Fuse, CP Series, 600V AC, Blade (CP500C3)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 20A, Fast-Acting, 150V AC, Cylindrical (FWA-20A10F)
- EATON BUSSMANN Cartridge Fuse, NON Series, 40A, Time-Delay, 250V AC, Cylindrical (NON-40)
- EATON BUSSMANN Limiter Fuse, ANN Series, 275A, Very Fast Acting, 125V AC, Bolt-On (ANN-275)
- QUINCY LAB Replacement Thermal Fuse (Q-1192)
- Rational Fuses