Shop All Specialty Fuses
Rational
Fuse, 10 PK
Mfr # 4001.0224P
Zoro # G9195797
product price: $18.39
/pk 10, $1.84/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- Length 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rational
- MFR # 4001.0224P
- Zoro # G9195797
- Country of Origin Germany
- Category Specialty Fuses
Dimensions
Length | 32 mm |
Details
Item | Fuse |
DC Voltage Rating | Not Rated |
Description
Fuse, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 2Port Usb-To-Serial Hub, Rs-232/422/485 (UPort 1250)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NPDD7260)
- HUBBELL 15A Midget Locking Flanged Receptacle 2P 3W 120VAC (HBL7596N)
- LINEMASTER Air-Seal - Momentary (41SH12)
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical, 2 PK (BP/NON-20)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 300A, Fast-Acting, 250V AC, Bolt-On (FWX-300A)
- EATON BUSSMANN Telecom Fuse, GMT Series, 2A, Fast-Acting, 125V AC, Pin (GMT-2A)
- MERSEN Semiconductor Fuse, A30QS Series, 150A, Fast-Acting, 300V AC, Bolt-On (A30QS150-4)
- BLUE SEA SYSTEMS BLUE SEA SYSTEM 5185 Fuse Terminal 150 Amp Max Voltage 58 DC - Orange (5185)
- MERSEN Link Fuse, RL Series, 30A, Fast-Acting, 250V AC (RL30)
- BUSSMANN 30-Amp 32-Volt FMX Blade Automotive Fuse (BP/FMX-30-RP)
- Rational Specialty Fuses