Shop All Marine Pumps & Plumbing
Raritan
Sea Era Marine Size Intgrl Pump 0 & 90 Disch 12Vdc
Mfr # 160MI012
Zoro # G4657318
product price: $656.99
/ea
Free Shipping & Returns
$656.99
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
- Brand Raritan
- MFR # 160MI012
- Zoro # G4657318
- UPC # 85462014123
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Explorer Compass. Explorer Compass Features, 2-3/4" Easy to Read Direct Reading Dial, Easily Installed, Fits 3" Instrument Hole, Bezels Styled to Match Popular Gauge Packages, Viewing is adjustable to 30 degrees, Choice of Traditional Black or Designer White Colors, Scientifically Matched Sapphire Jewel & Hardened Steel Pivot Dial Movement, Exclusive Built-in NiteVu Lighting, Built-in Compensators to Easily Adjust for Deviation, Hi-Temperature Construction, 100% Repairable, , Approx. Shipping Weight: 1lb (454g), Notes: All compasses come standard with 12V lighting. 24V lighting option is available., Some custom built OEM models may have different lighting. Contact Ritchie for replacement lighting.
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
- GATES OE Equivalent Fuel Cap, 31636 (31636)
- VELVAC Battery Booster Cables 4 Ga 16' (058152)
- DAYCO UTILITY BELT (4L610)
- SPEC-D TUNING 08-10 Scion Xb R8 Style Halo LED Projector Chrome (2LHP-XB08-TM)
- RARITAN Smart Macerator 12Vdc Control (SMC12)
- RARITAN Raw Water Strainer 1.5"Female Thread In/Out (RWS)
- RARITAN Atlantes Freedom White Toilet Control Remote Pump 12V (AVHWR01203)
- RARITAN Fresh Head Conversion Kit Raw To Pressurized Fresh (2500RFK)
- RARITAN Marine Elegance 12Vdc Hh Bowl Fresh Water White (220HF012)
- RARITAN 12 Gal Water Heater With Heat Exchanger 120V (171211)
- VALTERRA Valterra T1046-12VP Waste Valve Tube Extension Kit (T1046-12VP)
- Raritan Marine Pumps & Plumbing