Raritan

Ph Superflush Toilet With Soft-Close Lid


original price: $359.99
6% off
new price: $337.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

PH Superflush Toilet with Soft-Close Lid. Our latest configuration helps customers easily switch from competitive models and begin taking advantage of the robust and dependable design of our world renowned PHII pump. Every unit is individually assembled and tested by hand in the USA,Upgrading to PH SuperFlush is fast and easy!, Mounting base configuration matches the bolt pattern used on most competitive toilets,Clear the bowl with less strokes!, Our robust doubleaction piston pump is 66% larger than competitive models making its use quick, easy and efficient,Trouble free operation! , Proprietary full size 1-1/2" joker valve is specially designed to maintain pump performance,Additional benefits include: Effortless pumping! Powerful telescopic lever style handle makes pumping a breeze, even in the mostchallenging plumbing installations, Superior strength! Our engineered polymer pump construction is the strongest on the market, No more slamming seats! Soft close seat prevents annoying seat slamming and includes a unique feature thatlocks the seat in place while boat is rocking, All units have a dry flush option and may be mounted above or below the waterline , Specifications: Maximum Lift: 4' (1.2M), Maximum Discharge Loop Height: 15' (4.6M), Inlet Port Size: 3/4", Discharge Port Size: 1-1/2".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.