Shop All Marine Pumps & Plumbing
Raritan
Marine Elegance 12Vdc Hh Bowl Fresh Water White
Mfr # 220HF012
Zoro # G4655848
product price: $1,158.99
/ea
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raritan
- MFR # 220HF012
- Zoro # G4655848
- UPC # 85462024597
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Marine Elegance#153. The first toilet in its class to offer: Low water usage, Small footprint for compact installation, One piece vitreous china bowl, Angled back for contoured fit , The Marine Elegance Toilet Features: Quiet operation, Unmatched rinsing capabilities, Low Water consumption, Built in shredder reduces clogs, Can pump 10ft vertically, or 100ft horizontally , The Raritan Smart Flush Control Offers: Fully programmable, easy to use control, Attractive wall mount design, Flush using no water, little water, or timed flush, Optional lock out feature when tank is full , The Raritan Smart Flush Control is a fully programmable flush control. The control allows users to flush the toilet with no water, a small amount of water or a fully timed flush. the timed flush feature can be adjusted on the panel without having to remove any components., Normal Flush - starts a timed flush, walk away and the toilet will run through a sequence of intake and discharge modes ensuring maximum bowl rinse, bowl re-fills to leave water in the bow, Water Saver - starts a timed flush using half of the water of a normal flush. Bowl refills to leave water in the bowl., Water Only - adds aditional water to the bowl without discharging any of the contents of the bowl. Allows the user to wet the bowl prior to use or fill the bowl to a certain level to minimize water usage., Empty Only - allows the user to evacuate the bowl while using no water. While the button is pressed the discharge pump will run, when released the pump stops..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Battery Terminal Flag, 1/0 ga., Black, Pos (436310P)
- WESTIN AUTOMOTIVE 20-C POLICE INTERCEPTOR UTILITY PUSH BUMPER ELITE (36-2125)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11227 (11227)
- BUYERS PRODUCTS Hitch Pin, 3/4 In x 4-1/2 In (66111)
- RARITAN Raw Water Strainer 1.5"Female Thread In/Out (RWS)
- RARITAN Heating Element W/ Gasket 120 Volt Screw-In Type (WH1A-S)
- RARITAN Shaft Seal F/ Ph Phii (1214A)
- RARITAN Heating Element W/ Gasket 120 Volt Bolt On Type (WH1A)
- RARITAN Joker Valve W/ Cross Slits (C254)
- RARITAN 12 Gal Water Heater With Heat Exchanger 120V (171211)
- VALTERRA Valterra T1027 Rotating Rigid Sewer Pipe Adapter - 3", Bayonet (T1027)
- Raritan Marine Pumps & Plumbing