Shop All Marine Pumps & Plumbing
Raritan
Fresh Head Conversion Kit Raw To Pressurized Fresh
Mfr # 2500RFK
Zoro # G6574322
product price: $304.99
/ea
Free Shipping & Returns
$304.99
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
- Brand Raritan
- MFR # 2500RFK
- Zoro # G6574322
- UPC # 85462035586
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Fresh Head Conversion Kit - Raw-Pressurized Fresh - Converts PHII, PH, PHC, CPII & CP. Features: Conversion Applications: PHII, PH, PHC, CPII and CP Model Toilets , Converts Toilet Water Supply from Raw Water to Pressurized Fresh Water, Kit Includes Everything Required for Water Source Changeover , Kit Includes: Pump Assembly (Model # 25200), Flapper Valve Assembly (Model # 1228CW), Spud Assembly (Model # 1236W), Atmospheric Breaker cover (Model # 168006), Atmospheric Breaker (Model # 221300), Breaker O-ring (Model # 221331), Pump Cover (Model # 25214), Handle Assembly (Model # 25221), Handle screw key (Model # FT001), Hose inlet 1/2" (Model # PLF-50P), 1/4" x 20 x 1" screw (Model # F099), Flapper valve washer (Model # 1226C), Nut 1/-20 Hex 18-8 SS (Model # 1226B), Nylon nut (Model # 25309).
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
- DISCO Gray Dash Push Type Retainers 9mm Hole 22mm Stem L PK25 (15517PK)
- CLORE AUTOMOTIVE DIGITAL BATTERY & SYSTEM TESTER W/INTEGRATED PRINT (BA327)
- BUYERS PRODUCTS CIRCUIT BREAKER, 250 AMP, PUSH-TO-TRIP, (CB251PB)
- REESE Draw Bar, Class II, III, 3500 lb, 7 In, REESE TOWPOWER (21900)
- RARITAN Diaphragm Intake Pump 12Vdc (166000)
- RARITAN 20 Gal Water Heater With Heat Exchanger 120V (172011)
- RARITAN Joker Valve W/ Cross Slits (C254)
- RARITAN Shaft Seal F/ Ph Phii (1214A)
- RARITAN Ph Superflush Toilet With Soft-Close Lid (P101)
- RARITAN 20 Gal Water Heater W/O Heat Exchanger 120V (172001)
- ALBIN PUMP MARINE Toilet Standard Electric EVO Compact Low - 12V (07-02-008)
- Raritan Marine Pumps & Plumbing