Shop All Marine Pumps & Plumbing
Raritan
Atlantes Freedom White Toilet Control Remote Pump 12V
Mfr # AVHWR01203
Zoro # G6850357
original price:
$1,552.99
6% off
new price: $1,449.99
/ea
Free Shipping & Returns
$1,449.99
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
- Brand Raritan
- MFR # AVHWR01203
- Zoro # G6850357
- UPC # 85462029226
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Atlantes Freedom#153. Household, Stainless Handle w/ Toilet Control (for timed operation), White, Remote Sea Water Pump, 12v, Powerful bronze cutting blades designed to "shred" most objects, Freedom from clogged toilets and marine size bowls, excellent performance even in commercial applications, Standard Features: One piece china bowl, Anti-clog "power shred" discharge system , Benefits, Simple flexible installation, Low power consumption, Three modes of operation - Fill, dry flush or fill and flush, Easy to clean and maintain, Diaphragm intake pump can be run dry, Microprocessor control and solid state circuit breaker, No fuses or relays inside the unit, Easily installs above or below waterline on any vessel.
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
- BALDWIN FILTERS Air Filter, Outside Dia. 9-7/32 (PA30193-FN)
- AUTOBEST 02-06 Honda Crv-Rl 2.4L Fuel Strainer, F328S (F328S)
- COLE HERSEE Sealed Toggle Switch SPDT On-On 3 Wire (55025-03-BP)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 26 In (200489N)
- RARITAN Water Heater Anode Magnesium 12/20 Gal 16-1/8" (1790010)
- RARITAN Piston Rod W/O Ring F/ Phii And Pheii (1212W)
- RARITAN Soft Close Seat & Cover - White (1238SC)
- RARITAN Marine Elegance 12Vdc Hh Bowl Fresh Water White (220HF01202)
- RARITAN 12 Gal Water Heater W/O Heat Exchanger 120V (171201)
- RARITAN Raw Water Strainer 1.5"Female Thread In/Out (RWS)
- LASALLE BRISTOL LaSalle Bristol 64QC44T Male Coupling - 3/4" X 3/4" (64QC44T)
- Raritan Marine Pumps & Plumbing