Shop All Marine Pumps & Plumbing
Raritan
6 Gal Water Heater With Heat Exchanger 120V
Mfr # 170611
Zoro # G4632845
product price: $1,169.99
/ea
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raritan
- MFR # 170611
- Zoro # G4632845
- UPC # 85462001499
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
i40 Speed w/Transom Mount Transducer. Compact and feature-packed instruments, the i40 series instruments are smart choice for boaters looking high performance and great value., The i40 series is simple to operate thanks to the use of just three control buttons, i40 has extra-large digits and razor-sharp LCD displays and red backlighting for outstanding visibility in all lighting conditions. , These SeaTalk compatible instruments offer full integration with Raymarine autopilots and navigation equipment. The ultra-sleek design of i40 line is designed to complement our full line of a-Series, c-Series and e-Series Multifunction displays, and looks great on the helm of any boat. All i40 Instruments come with a low-profile surface mounting kit and silicone rubber sun cover. An optional bracket mounting kit is also available separately., i40 Instruments are designed to operate from 12V DC power, and are ultra-efficient drawing less than 0.4 watts for superior run-time and excellent green credentials. The i40 instruments are all covered by Raymarine's industry leading i40 Speed Instrument , Shows current, maximum and average boat speed, log trip and sea temperature., The Raymarine i40 Speed Instrument is available as a complete system with a thru-hull transducer, or as a display-only kit enabling you to monitor your boat's speed through the water as a remote location. The i40 Depth Instrument offers easy-to-read displays of current speed, maximum speed, average speed, distance log, trip log as well as water temperature, i40 Key Features, Ultra-modern design complements Raymarine's latest a-Series, c-Series and e-Series Multifunction display and instrument systems., High contrast LCD displays with large digits for excellent visibility., Red backlighting for outstanding night-time visibility., Simple SeaTalk networking with other Raymarine instruments, autopilots and MFDs., Built-in transducer connections simplify installation., Small form factor saves space at the helm without sacrificing features..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Consp.Tape, Amer. Flag-3.75"X 6.5" (058399)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-AW)
- BUYERS PRODUCTS Single Oval Light Box Smooth Aluminum (LB383ALSM)
- DORMAN Engine Oil Dipstick, 917-369 (917-369)
- RARITAN Raw Water Strainer 1.5"Female Thread In/Out (RWS)
- RARITAN Check Valve 3/4" (90845)
- RARITAN Straight Discharge Adapter (90Deg To Straight) (1222B)
- RARITAN Water Heater Anode Magnesium 12/20 Gal 16-1/8" (1790010)
- RARITAN Smart Macerator 12Vdc Control (SMC12)
- RARITAN 12 Gal Water Heater With Heat Exchanger 120V (171211)
- REMCO Remco 3214-1C4-82L-SB Power RV 3200 Freshwater Pump (3214-1C4-82-52C-B)
- Raritan Marine Pumps & Plumbing