Shop All Marine Pumps & Plumbing
Raritan
20 Gal Water Heater W/O Heat Exchanger 120V
Mfr # 172001
Zoro # G4634272
product price: $1,124.99
/ea
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raritan
- MFR # 172001
- Zoro # G4634272
- UPC # 85462001598
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Mooring Buoy w/Iron 18" Diameter - Red. The CM has been designed to provide the ultimate in strength, durability and versatility, providing increased security to any mooring. The mooring iron is made from 1/2-inch galvanized steel with the additional protection of a vinyl coated eye. A larger eye (4-3/8'' diameter) and swivel (1-1/2'' diameter along) provides maximum strength. And best of all the CM's soft vinyl surface won't harm boat finishes. Available in fluorescent red and white with a blue stripe. , Features: Strong mooring iron made from galvanized steel with vinyl coated eye , Larger eye {4-3/8"} and swivel {1-1/2} provide maximum strength , Soft vinyl surface won't harm boat finishes , Polyform's unique vinyl valve seals securely , Even wall thickness for strength and durability , , Size: 17" x 22", Eye Diameter: 5/8 in, Circumference: 56.5 in, Buoyancy Ratings: 121 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2 x 2-11/16 x 3/8", CRW1, Nitrile (19778)
- WIX FILTERS Cabin Air Panel, 24469 (24469)
- MTD Starter Asm-Recoil (951-14151)
- ILC Replacement for Battery 6n4-2a-5 Power Sport Battery (6N4-2A-5 POWER SPORT BATTERY BATTERY)
- RARITAN Marine Elegance 12Vdc Hh Bowl Fresh Water White (220HF012)
- RARITAN Heating Element W/ Gasket 120 Volt Bolt On Type (WH1A)
- RARITAN Smart Macerator 12Vdc Control (SMC12)
- RARITAN Inlet Valve Assy Phii (1203BW)
- RARITAN 6 Gal Water Heater With Heat Exchanger 120V (170611)
- RARITAN Joker Valve W/ Cross Slits (C254)
- PACER PUMPS PACER PUMPS S Series SE2PLE550 Self-Priming Centrifugal Pump, 2 in Inlet, 2 in Outlet, 145 gpm (SE2PLE550)
- Raritan Marine Pumps & Plumbing