Shop All Uninterruptible Power Supplies (UPS)
Raritan
1Ph, 120V Ac, 20A (16A Rated); 8 Outlets: 8X Nema 5-20R; Plug: Nema
Mfr # PX3TS-1146R
Zoro # G9622456
product price: $2,089.99
/ea
Free Shipping & Returns
$2,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raritan
- MFR # PX3TS-1146R
- Zoro # G9622456
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- MERSEN CC Class, Time-Delay, 2.5A, 600V AC, Non-Indicating (ATDR2-1/2)
- ANDERSON POWER PRODUCTS Connector Contact, Silver Contact Plating (5915)
- TELEMECANIQUE SENSORS Roller Lever Arm, 5.11 In. Arm L (ZCE08)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- TRIPP LITE Smart UPS, Out: 110/120/127V AC , In:110V AC (SU1000XLCD)
- TRIPP LITE Smart UPS, 2.2 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart2200RMXL2U)
- APC UPS System, 5000 VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- TRIPP LITE UPS System, 750 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET750U)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- Raritan Power Systems