Shop All Fixture Clamps
Raptor
Three Flute Dovetail Cutter, Steel
Mfr # RWP-DC403U
Zoro # G6665972
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3/4"
- For Use With Aluminum, Brass, Soft Materials
- Fixture Material Steel
- Material - Machining Carbide
- Type Three Flute Dovetail Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raptor
- MFR # RWP-DC403U
- Zoro # G6665972
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Dia. | 3/4" |
Details
Item | Vise Dovetail Cutter |
For Use With | Aluminum, Brass, Soft Materials |
Fixture Material | Steel |
Material - Machining | Carbide |
Type | Three Flute Dovetail Cutter |
Description
Vise Dovetail Cutter, Three Flute Dovetail Cutter, For Use With Aluminum, Brass, Soft Materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT ORANGE TOOLS Carbide Grit Grout Mortar Remover Quick Release Oscillating Multicutter (OMM29-X1)
- DRILL AMERICA #16 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD16L)
- KLEIN TOOLS Insulated Screwdriver, #3 Phillips Tip, 6-Inch Shank (6876INS)
- POWERBUILT 10" Adjustable Wrench (644042)
- RAPTOR Talon Grip Insert, 0.284 lb. Max. Weight (RWP-33050)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-301SQ)
- RAPTOR Straight Dovetail Insert, Steel (RWP-1056)
- RAPTOR Thick Parallel Insert, Steel (RWP-1052)
- RAPTOR Pinch Block, 7075-T6511 Aluminum (RWP-702)
- RAPTOR Replacement Locating Pins, SS (RWP-8-32MO)
- MITEE-BITE PRODUCTS Clamps, 1/4-20, 3/4in, Knife Edge, PK6 (26050)
- Raptor Fixture Clamps