Shop All Fixture Clamps
Raptor
Thick Parallel Insert, Steel
Mfr # RWP-1051
Zoro # G6666569
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model No. RWP-502
- Fixture Material Steel
- Material - Machining Steel
- Overall Length 3.8880"
- Compatible Mfr. Model Number RWP-502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-1051
- Zoro # G6666569
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Overall Length | 3.8880" |
Details
Item | Vise Parallel Insert |
For Use With | Mfr. Model No. RWP-502 |
Fixture Material | Steel |
Material - Machining | Steel |
Compatible Mfr. Model Number | RWP-502 |
Features | Good for Light/Medium Duty Machining, Hardened and Ground 4140 Steel, Provides Precise Straight Edge for Clamping Machined Workpiece, Rail Provides Maximum Support while Allowing Clearance on Bottom of Workpiece |
Type | Thick Parallel Insert |
Description
Vise Parallel Insert, Thick Parallel Insert, For Use With Mfr. Model No. RWP-502, Features Good for Light/Medium Duty Machining, Hardened and Ground 4140 Steel, Provides Precise Straight Edge for Clamping Machined Workpiece, Rail Provides Maximum Support while Allowing Clearance on Bottom of Workpiece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 6 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1791239)
- BAUSCH + LOMB 4X Pocket Magnifier (81-23-54)
- EXCELTA Tweezer, Fine, 5 in. L, SS, 1/64 in. Tip (AA-SA)
- ULTRA-DEX USA Indexable Boring Bar, C08J STUPR2, 4-1/2 in L, Carbide, Triangle Insert Shape (C08J STUPR2-281)
- RAPTOR Left Soft Jaw Insert, 6061 Aluminum (RWP-1028)
- RAPTOR Riser Plate, 0.284 lb. Max. Weight (RWP-242-V100)
- RAPTOR Self Center Vise, 50 lb. Max.Weight, Steel (RWP-502)
- RAPTOR Fixture, 20 lb. Max. Weight, Aluminum (RWP-027)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-302SQ)
- RAPTOR Replacement Locating Pins, Steel (RWP-8-32)
- J.W. WINCO GN843.1-165-AS-NI Push-Pull Toggle Clamp (843.1-165-AS-NI)
- Raptor Fixture Clamps