Shop All Fixture Clamps
Raptor
Talon Grip Insert, 0.284 lb. Max. Weight
Mfr # RWP-33050
Zoro # G6672263
product price: $140.99
/pk 2, $70.50/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Material Steel
- For Use With Mfr. Model No. RWP-502
- Features Can Move Talongrip to Different Locations, Low Profile Clamping, May be Used in Conjunction with End Stop RWP-33020, Secure Clamping by TalonGrip Penetrating Soft Material Workpiece
- Compatible Mfr. Model Number RWP-502
- Material - Machining Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-33050
- Zoro # G6672263
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Overall Length | 3/4" |
Details
Item | Vise Insert |
Fixture Material | Steel |
For Use With | Mfr. Model No. RWP-502 |
Features | Can Move Talongrip to Different Locations, Low Profile Clamping, May be Used in Conjunction with End Stop RWP-33020, Secure Clamping by TalonGrip Penetrating Soft Material Workpiece |
Compatible Mfr. Model Number | RWP-502 |
Material - Machining | Steel |
Type | Talon Grip Insert |
Description
Vise Insert, Talon Grip Insert, For Use With Mfr. Model No. RWP-502, Features Can Move Talongrip to Different Locations, Low Profile Clamping, May be Used in Conjunction with End Stop RWP-33020, Secure Clamping by TalonGrip Penetrating Soft Material Workpiece, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T50 Tip, 2 1/4 in L (54TN64)
- WESTWARD Open End Wrench, 7/16 x 1/2 in., 15 Deg (1EYL4)
- ALLPAX Gasket Cutter Kit, SAE, 30 pcs. (AX6020)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-12-06)
- RAPTOR Thick Parallel Insert, Steel (RWP-1052)
- RAPTOR Pinch Block, 7075-T6511 Aluminum (RWP-702)
- RAPTOR Fixture, 30 lb. Max. Weight, Aluminum (RWP-001)
- RAPTOR Right Soft Jaw Insert, 6061 Aluminum (RWP-1027)
- RAPTOR Riser Plate, 0.284 lb. Max. Weight (RWP-242-V100)
- RAPTOR Pinch Block, 7075-T6511 Aluminum (RWP-704)
- J.W. WINCO GN820.3-130-ULC Horizontal Toggle Clamp (820.3-130-ULC)
- Raptor Fixture Clamps