Shop All Fixture Clamps
Raptor
Straight Dovetail Insert, Steel
Mfr # RWP-1056
Zoro # G6665738
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Material Steel
- For Use With Mfr. Model No. RWP-502
- Features Dovetail Can Be Cut with Any Standard 60 Degrees Cutter, Dovetail Width Can Be Modified to Fit Different Workpiece Sizes, Hardened and Ground 4140 Steel, Utilizes Dovetail Form for Secure Clamping and Retention, Utilizes Standard 60 Degrees Dovetail Form
- Overall Length 3.8880"
- Material - Machining Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-1056
- Zoro # G6665738
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Overall Length | 3.8880" |
Details
Item | Vise Straight Dovetail Insert |
Fixture Material | Steel |
For Use With | Mfr. Model No. RWP-502 |
Features | Dovetail Can Be Cut with Any Standard 60 Degrees Cutter, Dovetail Width Can Be Modified to Fit Different Workpiece Sizes, Hardened and Ground 4140 Steel, Utilizes Dovetail Form for Secure Clamping and Retention, Utilizes Standard 60 Degrees Dovetail Form |
Material - Machining | Steel |
Compatible Mfr. Model Number | RWP-502 |
Type | Straight Dovetail Insert |
Description
Vise Straight Dovetail Insert, Straight Dovetail Insert, For Use With Mfr. Model No. RWP-502, Features Dovetail Can Be Cut with Any Standard 60 Degrees Cutter, Dovetail Width Can Be Modified to Fit Different Workpiece Sizes, Hardened and Ground 4140 Steel, Utilizes Dovetail Form for Secure Clamping and Retention, Utilizes Standard 60 Degrees Dovetail Form
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 20mm dia., 38.00mm Cut (HP460-7874)
- TE-CO Hand Knob Swivel Screw Clamp With Large Pad - 1/4-20 X 1-15/32 (31121L)
- BOSCH 3-5/8" Tubular Spanner Wrench (1931)
- WIHA Insulated Slotted Screwdriver 1/8 in Round (32012)
- RAPTOR Fixture, 30 lb. Max. Weight, Aluminum (RWP-001)
- RAPTOR Three Flute Dovetail Cutter, Steel (RWP-DC403U)
- RAPTOR Talon Grip Insert, 0.284 lb. Max. Weight (RWP-33050)
- RAPTOR Fixture, 30 lb. Max. Weight, Aluminum (RWP-013)
- RAPTOR Pyramidal 45 Degree Nest, 17-4 SS (RWP-019-4X45T)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-301SQ)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 1/2in. (10642)
- Raptor Fixture Clamps