Shop All Machining Vises
Raptor
STEEL SOFT JAW - RIGHT
Mfr # RWP-1027-ST
Zoro # G4473999
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Machine Clamp Accessory
- Product Type Soft Jaw
- Overall Length 3.89 in
- Compatible Manufacturer Model Number RWP-502
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-1027-ST
- Zoro # G4473999
- Country of Origin United States
- Category Machining Vises
Dimensions
Overall Length | 3.89 in |
Overall Width | 3 in |
Overall Height | 1.5 in |
Details
Item | Machine Clamp Accessory |
Accessory Type | Machine Clamp Accessory |
Product Type | Soft Jaw |
Compatible Manufacturer Model Number | RWP-502 |
Description
Machine Clamp Accessory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 6mm 6 Point Shallow (CMMT43516)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191040)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- WESTWARD 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (10E284)
- RAPTOR 3/8" SS DOVETAIL FIXTURE - DOUBLE CLAMP (RWP-042SS)
- BIG HORN High Precision Unigrip Drill Press Vise 5 Inch (19288)
- HHIP 6" Ultra Series Angle Tight Positive Lock Mill Vise Only (3900-2206)
- PALMGREN Drill Press Vise, Overall 21-1/2" L (467L96)
- HHIP 6" Angle Tigh Positive Lock Milling Vise (3900-2246)
- WILTON Machine Vise, 2-1/2 Deep, 7-1/2 in Open (12375)
- HHIP 4" Ultra Series Angle Tight Positive Lock Mill Vise On Swivel Base (3900-2204)
- Raptor Machining Vises