Shop All Clamping Kit Accessories
Raptor
STEEL SOFT JAW - RIGHT - 150mm VISE
Mfr # RWP-1527-ST
Zoro # G2103380
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Machine Clamp Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raptor
- MFR # RWP-1527-ST
- Zoro # G2103380
- Country of Origin United States
- Category Clamping Kit Accessories
Details
Item | Machine Clamp Accessory |
Accessory Type | Machine Clamp Accessory |
Description
Machine Clamp Accessory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (52258)
- EAZYPOWER Countersink, 1/4", 1/4" Hex (30352)
- PICA Pica Dry Longlife Automatic Pencil and Multi-Use assorted Refill Leads, 4 graphite, 2 red, 2 yellow (30402)
- PROTO 1/2" Drive Impact Socket Set, Metric, 18 pcs (J72149M)
- RAPTOR SHIM FOR RWP-700 (RWP-700-SHIM)
- TE-CO Step Block Kit, Stl, 1" Thick Blocks (20801)
- TE-CO T-Nu/Stud Kit, Use W/ 5/8, 38 Pcs (20606)
- TE-CO T-Nu/Stud Kit, Use W/ 9/16, 38 Pcs (20605)
- WALTER Metric Clamps for Indexables PK244 (PK244)
- TE-CO Step Block, 2 In, 1 3/4 to 4 In (40108)
- TE-CO T-Nu/Stud Kit, Use W/ 11/16, 5/8-11, 38 Pcs (20608)
- Raptor Clamping Kit Accessories