Shop All Clamping Kit Accessories
Raptor
STEEL SOFT JAW - LEFT - 150mm VISE
Mfr # RWP-1528-ST
Zoro # G2103417
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Machine Clamp Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-1528-ST
- Zoro # G2103417
- Country of Origin United States
- Category Clamping Kit Accessories
Details
Item | Machine Clamp Accessory |
Accessory Type | Machine Clamp Accessory |
Description
Machine Clamp Accessory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Force Air Engraving Pen, Specialty, Bare Tool ToolKit, 1 CFM, 90 PSI Air, 14 NPT Air Inlet, Twist (5980)
- SIMONDS Square File, Smooth/Double, 4inL, Nat. (73426000)
- PROTO 1 1/2 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (J15024)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/2" Pin Dia. (LBH-SS3133)
- RAPTOR SHIM FOR RWP-700 (RWP-700-SHIM)
- TE-CO Toggle Pad, 1/2-13, Black Oxide (44305)
- HHIP Ultra Quality 58 Piece 7/16" T Slot 3/8-16 Stud Size Clamping Kit (3901-0002)
- TE-CO Step Block, 1 In, 1 1/8 to 2 1/2 (40103)
- TE-CO Step Block, 2 In, 2 1/2 to 6 In (40109)
- WALTER Clamping Wedge (Turning), PK242-SET (PK242-SET)
- TE-CO Toggle Pad, 3/4-10, Black Oxide (44307)
- Raptor Clamping Kit Accessories