Shop All Fixture Clamps
Raptor
Serrated Dovetail Insert, Steel
Mfr # RWP-1050
Zoro # G6672607
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Material Steel
- For Use With Mfr. Model No. RWP-502
- Features Can Be Used as a Dovetail Clamp or Straight Edge Clamp with Serrations, Dovetail Can Be Cut with any Standard 45 Degrees Cutter, Dovetail Width Can Be Modified to Fit Different Workpiece Sizes, Hardened and Ground A2 Steel, Serrated Edged Can Be Used to Penetrate Soft Material Workpieces for Secure Clamping, Utilizes Dovetail Form for Secure Clamping and Retention, Utilizes Standard 45 Degrees Dovetail Form
- Material - Machining Steel
- Compatible Mfr. Model Number RWP-502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-1050
- Zoro # G6672607
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Overall Length | 3.8880" |
Details
Item | Vise Serrated Dovetail Insert |
Fixture Material | Steel |
For Use With | Mfr. Model No. RWP-502 |
Features | Can Be Used as a Dovetail Clamp or Straight Edge Clamp with Serrations, Dovetail Can Be Cut with any Standard 45 Degrees Cutter, Dovetail Width Can Be Modified to Fit Different Workpiece Sizes, Hardened and Ground A2 Steel, Serrated Edged Can Be Used to Penetrate Soft Material Workpieces for Secure Clamping, Utilizes Dovetail Form for Secure Clamping and Retention, Utilizes Standard 45 Degrees Dovetail Form |
Material - Machining | Steel |
Compatible Mfr. Model Number | RWP-502 |
Type | Serrated Dovetail Insert |
Description
Vise Serrated Dovetail Insert, Serrated Dovetail Insert, For Use With Mfr. Model No. RWP-502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/8 (11022)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15185)
- WESTWARD 3/4 in Drive Impact Socket Bit 17 mm Size, Standard Socket, Black Oxide (20HX52)
- IRWIN Rubber-Nut Assortment Kit Includes: B832, Q1032, 10Sl, 1/4s D1420 (WNK-200N)
- RAPTOR Fixture, 20 lb. Max. Weight, Aluminum (RWP-027)
- RAPTOR Replacement Locating Pins, SS (RWP-8-32MO)
- RAPTOR Dovetail Fixture, Aluminum (RWP-213SS)
- RAPTOR Four Flute Dovetail Cutter, Steel (RWP-DC405C)
- RAPTOR Fixture, 10 lb. Max. Weight, Aluminum (RWP-018)
- RAPTOR Fixture, 140 lb. Max. Weight, Aluminum (RWP-401-11)
- J.W. WINCO GN820.2-355-MF Horizontal Toggle Clamp (820.2-355-MF)
- Raptor Fixture Clamps