Shop All Fixture Clamps
Raptor
Self Center Vise, 50 lb. Max.Weight, Steel
Mfr # RWP-502
Zoro # G6666867
product price: $2,678.99
/ea
Free Shipping & Returns
$2,678.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Material Steel
- Height 2-31/32"
- For Use With 100mm Workpieces
- Max. Workpiece Size 5-1/2" x 6"
- Max. Workpiece Weight 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-502
- Zoro # G6666867
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Height | 2-31/32" |
Max. Workpiece Size | 5-1/2" x 6" |
Overall Length | 6-1/2" |
Details
Item | Vise Self Center Vise |
Fixture Material | Steel |
For Use With | 100mm Workpieces |
Max. Workpiece Weight | 50 lb. |
Features | Jaws Adjust from Either End of Vise, Segment Screw for Added Rigidity, Utilizes Two Dowel Pins: One for Centering and One for Locating |
Material - Machining | Steel |
Type | Self Center Vise |
Description
Vise Self Center Vise, Self Center Vise, For Use With 100mm Workpieces, Features Jaws Adjust from Either End of Vise, Segment Screw for Added Rigidity, Utilizes Two Dowel Pins: One for Centering and One for Locating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 in. Diamond Premium Segmented Masonry and Concrete Blade (49-93-7935)
- PALMGREN Milling Machine Vise, w/Base, 6" (9618602)
- INGERSOLL-RAND Back-Out Punch, 9" L, Tip 7/8" W (9001-282)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 9/64 (C03538)
- RAPTOR Pyramidal 45 Degree Nest, 17-4 SS (RWP-019-4X45T)
- RAPTOR Fixture, 140 lb. Max. Weight, Aluminum (RWP-401-11)
- RAPTOR Replacement Locating Pins, SS (RWP-8-32MO)
- RAPTOR Left Soft Jaw Insert, 6061 Aluminum (RWP-1028)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-301SQ)
- RAPTOR Thick Parallel Insert, Steel (RWP-1052)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 3/4in. (24188)
- Raptor Fixture Clamps