Shop All Fixture Clamps
Raptor
Riser Plate, 0.284 lb. Max. Weight
Mfr # RWP-242-V100
Zoro # G6665668
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Material 7075 Aluminum
- For Use With Mfr. Model No. RWP-502
- Height 1-3/4"
- Compatible Mfr. Model Number RWP-502
- Type Riser Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raptor
- MFR # RWP-242-V100
- Zoro # G6665668
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Height | 1-3/4" |
Details
Item | Vise Riser Plate |
Fixture Material | 7075 Aluminum |
For Use With | Mfr. Model No. RWP-502 |
Compatible Mfr. Model Number | RWP-502 |
Type | Riser Plate |
Description
Vise Riser Plate, Riser Plate, For Use With Mfr. Model No. RWP-502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Unger, Safety Scraper, 1 1/2in Wide, 4in Steel Handle (SR50)
- ZORO SELECT Squeezer Die, 1/2 Dia, 5/8, Flat Head (SQ-3-24)
- KLEIN TOOLS 3/8-Inch Nut Driver, 6-Inch Hollow Shaft (S126)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X50, A=71, 5, B=22 (K0648.1531106X50)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-305SQ)
- RAPTOR Four Flute Dovetail Cutter, Steel (RWP-DC405C)
- RAPTOR Fixture, 2 lb. Max. Weight, Aluminum (RWP-019SS)
- RAPTOR Thick Parallel Insert, Steel (RWP-1052)
- RAPTOR Replacement Locating Pins, SS (RWP-8-32MO)
- RAPTOR Talon Grip Insert, 0.284 lb. Max. Weight (RWP-33050)
- MITEE-BITE PRODUCTS Locating Rail, 23/64H.x3/4W.x31/64D. in. (33110)
- Raptor Fixture Clamps